Shop All Marine & Boat Speakers & Navigation
Faria Beede Instruments
2" Depth Sounder w/In-Hull Transducer - Kronos
Mfr # 19151
Zoro # G4616386
product price: $277.99
/ea
Free Shipping & Returns
$277.99
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
- Brand Faria Beede Instruments
- MFR # 19151
- Zoro # G4616386
- UPC # 759266191518
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
Kronos 2" Depth Sounder with In-Hull Transducer 2" - Hole size: 2.0625" (53mm) The Depth Sounders from Faria offer a 3'-199' (61M) depth capability, with an automatic gain control, backlighting for maximum night vision, keel offset, and deep and shallow water alarms. Depth can be read in meters*, and feet. With its oversized back-lit display depth can be easily read in any condition. Audible and Visual alarms let the boater know when a shallow or deep water condition exist. A programmable keel offset lets you adjust the offset from the keel at the display. *Some dual temperature, depth sounders have not been programmed for metric units. Features: Depth Range: 1- 61M (3 -199') Deep and Shallow water alarms Programmable Keel off-set Automatic Gain control Back lighting for maximum night vision Metric* or US standard units Easy to install Dual Temp Depth Sounder displays Outside Air temperatures and Water temperatures from 32 F to 200 F.
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
- 3M Hook-and-Loop Disc backup Pad, 7D (05718)
- BILSTEIN Ford Focus 13-12/Mazda 3 13-10/3 Sport Shock Absorber, 24-196550 (24-196550)
- RTX Steel Wheel, Steel Wheel 17x7 5x114.3 ET40 CB64.1 Black (X47564)
- KEEPER CARGO BAR 70"" (05056)
- FARIA BEEDE INSTRUMENTS Transducer - Paddle, Wheel, Speed Sensor - Temp Sensor (Thru-Hul (SN0015)
- FARIA BEEDE INSTRUMENTS 2" Depth Sounder w/In-Hull Transducer - Black - Stainless Steel (13751)
- FARIA BEEDE INSTRUMENTS Chesapeake Black SS Boxed Set - Inboard Motors (KTF003)
- FARIA BEEDE INSTRUMENTS Chesapeake SS White 2" Depth Sounder w/Transom Mount Transducer (13850)
- FARIA BEEDE INSTRUMENTS Faria 33839 GPS Speedometer - Chesapeake White, Stainless Steel (33839)
- FARIA BEEDE INSTRUMENTS Faria 13751 Chesapeake Stainless Steel Depth Sounder (In-Hull Mounted Transducer) SN2010 - 2", Black (13751)
- GARMIN BlueChart g3 Vision HD, VUS021R, California-Mexico, microSD /SD (010-C0722-00)
- Faria Beede Instruments Marine & Boat Speakers & Navigation