Farberware 70218 Classic Traditions Pro Sear Stainless Steel Skillets - Pack of 2
Mfr # 70218
Zoro # G203797162
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farberware
- MFR # 70218
- Zoro # G203797162
- UPC # 631899702180
- Country of Origin China
- Category Cookware
Description
Classic styling meets cutting edge technology in the Farberware Classic Traditions ProSear(tm) Stainless Steel Skillets Twin Pack. Featuring iconic Farberware styling and gleaming, professional-grade, stainless steel construction, this dynamic duo of skillets in two essential sizes will have home chefs prepped to take on weeknight and weekend recipes with stylish ease.
Mirror-polished stainless steel exteriors deliver a radiant touch of kitchen style while the skillet interiors boast the innovative ProSear(tm) Technology embossed surface for superior searing, enhanced browning, and easy food release. A full cap base ensures fast, even heating and is suitable for all stovetops, including induction, and both skillets are oven safe to 350 degrees F. Put a steakhouse sear on a petite fillet while simultaneously sauting a vegetable medley or getting a golden crust on scallops with this set of long-lasting, versatile fry pans. Long handles ensure an easy, comfortable grip and cleanup is dishwasher-safe easy.
For traditional style packed with innovative cookware technology, double up with the Farberware Classic Traditions ProSear(tm) Stainless Steel Skillet Twin Pack.
Features- Classic Traditions Pro Sear Stainless Steel Skillets
- Pack of 2
- Material: Stainless Steel
- Weight: 4.59 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORADE G Series, Thirst Quencher Sports Drink Mix, Assorted Flavors, 2.5 Gal Yield per 21 oz Pk, 32 Pack (03944)
- HATCO Cont & Prb Cold Dom Cwb Kit (R02.01.375.10)
- GE Temperature Sensor (WR55X10025)
- COMPONENT HARDWARE Pilaster S/S, Keyhole, 4 8" (T21-1048)
- FARBERWARE Farberware 6009301 13.5 in. Black & Silver Plastic & Stainless Steel Strainer (6009301)
- FARBERWARE Sauce Pan 2Qt Covered Ss (50002)
- FARBERWARE Stock Pot 8Qt Covered Ss (50006)
- FARBERWARE Farberware 21807 Dishwasher Safe Nonstick 15-Piece Cookware Set; Red (21807)
- FARBERWARE Farberware 10654 Glide Copper Ceramic Nonstick Covered Egg Poacher; 8 in. - Black (10654)
- FARBERWARE 2.65 in. W X 12 in. L Stainless Steel Whisk (5216361)
- HFA HFA Heavy Duty 18" x 1000 Ft. Foil Roll (11808)
- Farberware Cookware