Shop All Knives & Cutlery
Farberware
Farberware 6749436 2 Piece Colour Works Ceramic Paring Knife; 3.5 in.
Mfr # 6749436
Zoro # G803754916
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farberware
- MFR # 6749436
- Zoro # G803754916
- UPC # 45908111243
- Country of Origin Unknown
- Category Knives & Cutlery
Description
Utility knives are great all-rounders. They are light, slim and easy on the hand. Utility knife is also fast and precise in cutting. These thin profile blades are perfect for all round great performance for several kitchen tasks.
Features- Ergonomically designed nonslip soft grip handle, blade cover included for secure storage and protects the blade when not in use
- Versatile and durable
- Lightweight design for ease of use
- Dishwasher safe
- 2 Piece
- Color: Green
- Material: Ceramic
- Blade length: 3-1/2"
- Housing material: Plastic
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Kitchen Shears, 8" (M14801)
- WILBUR CURTIS Kit Faucet Bonnet Assy (WC-3705-101)
- ALLPOINTS Dial 2 D, Off-450-100 (221004)
- ELECTROLUX Ejtrs-Trs & Trk Ejector Plate (653772)
- FARBERWARE 8" L Carbon Steel Chef's Knife 2 pc (5158142)
- TOP CHEF Cutlery Knife Set with Wooden Block - Honing Steel & Shears with Pakkawood Handle (TO2136601)
- GREAT NECK Great Neck Saw 8in. Adjustable Wrench AW8C (76812003164)
- DEXTER RUSSELL Curved Flexible Boning Knife 6 In (26053)
- HENCKELS KNIFE SET CHEFftS 9 PC (1022813)
- MASTER GRADE Impact-resistant Ceramic Rod, Straight End Cap, 9 Mohs, L11" Dia 0.6" (ST-3700)
- CLAUSS Paring Knife, Curved, Titanium, 2-1/2In, NSF (18414)
- Farberware Knives & Cutlery