Shop All Knives & Cutlery
Farberware
Farberware 6305346 2 Piece 6 in. Carbon Steel Chefs Knife
Mfr # 6305346
Zoro # G303754881
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farberware
- MFR # 6305346
- Zoro # G303754881
- UPC # 45908077914
- Country of Origin Unknown
- Category Knives & Cutlery
Description
Utility knives are great all-rounders. They are light, slim and easy on the hand. Utility knife is also fast and precise in cutting. These thin profile blades are perfect for all round great performance for several kitchen tasks.
Features- Farberware EdgeKeeper Knives feature a sheath with innovated technology that is designed to automatically sharpen the blade with each use
- Versatile and durable
- The EdgeKeeper protective sheath contains a built-in mechanism that hones the blade before and after each use, maintaining a blade's razor-sharp edge
- The blade is made from high-carbon steel that lends strength, sharpness, and durability
- Lightweight design for ease of use
- Built in knife sharpener. Sheath naturally sharpens blade with every use
- Color: Black
- Number of Pieces: 2
- Knife Type: Chefs Knife
- Style Pattern: Edge Keeper
- Dishwasher Safe: No
- Blade Material: Stainless Steel
- Knife Block Included: No
- Weight: 0.44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Cont & Prb Cold Dom Cwb Kit (R02.01.375.10)
- POWER SOAK SYSTEMS Shaft Disconnect Abb Oxp 6X 13 (32546)
- HAYNES Haynes 88 100-4 oz CIP Film Tubes (88)
- BÉQUET CARAMEL Caramel Celtic Sea Salt (55093)
- FARBERWARE 8" L Carbon Steel Chef's Knife 2 pc (5158142)
- CLAUSS Filet Knife, Titanium, 6 In, NSF (18417)
- DEXTER RUSSELL Knife, Paring (15271)
- MERCER CUTLERY Millennia Chefs Knife, 10", Purple (M22610PU)
- WINCO Winco Windsor Medium Weight Dinner Teaspoon, PK12 (0002-01)
- MASTER GRADE I.O. SHEN Master Grade Chef Knife – 12″ / 300 mm (3071)
- MERCER CUTLERY Santoku Knife, 7 In (M23590)
- Farberware Knives & Cutlery