Farberware 10655 Glide Copper Ceramic Nonstick Straining Saucepan; 3 qt. - Black
Mfr # 10655
Zoro # G103776199
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farberware
- MFR # 10655
- Zoro # G103776199
- UPC # 631899106551
- Country of Origin China
- Category Cookware
Description
Ditch the colander and steam veggies or make the perfect al dente pasta with ease using the unique FarberwareGlide(tm) Copper Ceramic 3-Quart Nonstick Straining Saucepan. This super-functional straining saucepan is constructed from fast and even-heating aluminum, and boasts CopperSlide(tm) technology for effortless nonstick food release and easy cleanup of even the stickiest recipes like spaghetti carbonara. The copper ceramic nonstick is dishwasher safe for easy cleaning, and the easy-hold handle provides a comfortable, confident grip to flip, fry, and saute with ease. The shatter resistant glass lid has a built-in strainer, so managing shrimp boils or asparagus steaming or a pot of ravioli is a simple, one-step pour of cooking liquids. Oven safe to 350°F for stove to oven versatility, the skillet pan is backed by Farberware's hassle-free, no worries lifetime warrantee. For great performance and long-lasting durability, reach for the FarberwareGlide(tm) Copper Ceramic Nonstick 10-Inch Skillet with CopperSlide(tm) technology.
Features- Glide Copper Ceramic Nonstick Straining Saucepan, 3 qt. - Black
- Made from high quality material
- Easy to clean
- Color: Copper
- Size: 3 qt.
- Weight: 2.53 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER DISCONNECT, QUICK(FEMALE, WHITE for Frymaster - Part# FM8102762 (FM8102762)
- RSVP INTERNATIONAL Bench Scraper (BENCH)
- FOODSAVER FoodSaver FSFRBZ0216-P00 Quart Bag FoodSaver - 18 Count (198049)
- PERFECT FRY Perfect Fry 83236 Magnetic Switch, Tubular (83236)
- FARBERWARE Farberware 6009301 13.5 in. Black & Silver Plastic & Stainless Steel Strainer (6009301)
- FARBERWARE Farberware 21805 Dishwasher Safe Nonstick 15-Piece Cookware Set; Champagne (21805)
- FARBERWARE Sauce Pan 3Qt Covered Ss (50003)
- FARBERWARE Sauce Pan 2Qt Covered Ss (50002)
- FARBERWARE Butter Warmer Ss 20 Oz (70369)
- FARBERWARE Stock Pot 8Qt Covered Ss (50006)
- MEPRA Mepra 30207928 28 cm Non-Stick Frying Pan Stile (30207928)
- Farberware Cookware