Farberware

Farberware 10654 Glide Copper Ceramic Nonstick Covered Egg Poacher; 8 in. - Black


product price: $48.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Transform boring old breakfasts into showstopper meals with the superior nonstick poaching performance of the FarberwareGlide(tm) Copper Ceramic 8-Inch Covered Egg Poacher. This versatile 8-inch deep skillet includes four nylon cups to poach eggs into perfect rounds without the mess. The poacher boasts CopperSlide(tm) technology for effortless nonstick food release and easy cleanup of even the stickiest recipes like Eggs Florentine or Eggs Benedict with Tarragon Lobster Hollandaise. The copper ceramic nonstick is dishwasher safe for easy cleaning, and an easy-hold handle provides a comfortable, confident grip to handle a pan full of poaching liquid with ease. Oven safe to 350°F for stove to oven versatility, the egg cooker includes a shatter resistant glass lid to seal in heat and moisture and is backed by Farberware's hassle-free, no worries lifetime warrantee. For great poaching performance and long-lasting durability, reach for the FarberwareGlide(tm) Copper Ceramic Nonstick 8-Inch Covered Egg Poacher.

Features
  • Glide Copper Ceramic Nonstick Covered Egg Poacher, 8 in. - Black
  • Made from high quality material
  • Easy to clean
Specifications
  • Color: Copper
  • Size: 8 in.
  • Weight: 2.53 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.