Shop All Canvas Bags
Farber Bag & Supply Co
Woven Plastic Bags
Mfr # 40X54 WVN PLSC BAG
Zoro # G802697351
product price: $100.99
/pk 25, $4.04/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Material Polypropylene
- Width 7.9
- Length 40.8
- Color White
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farber Bag & Supply Co
- MFR # 40X54 WVN PLSC BAG
- Zoro # G802697351
- Country of Origin Unknown
- Category Canvas Bags
Dimensions
Width | 7.9 |
Length | 40.8 |
Outside Diameter | 14 |
Height | 6 |
Details
Bag Material | Polypropylene |
Color | White |
Material | Polypropylene |
Description
This durable, woven polypropylene bag is ideal for bagging feed, seed, oats, bran, mill run feed, cracked corn, sand and export. The 40"W x 54"L open-top bag is tough enough to resist oil, tears and punctures. It's one of the most cost-effective forms of packaging available. White color. Pkg. of 25.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Post-it® Durable Tabs, 1" Solid, Red/Yellow/Blue, 12 Tabs/Color, 36 Tabs/Dispenser (686RYBT)
- BIC BIC® Mark•it™ Permanent Markers, Fine Point, Asstd Color, PK36 (GXPMP361)
- BUSINESS SOURCE Hanging Folder, 11 Pt., 1/5 Cut, Legal, 25/BX, Green PK (BSN43570)
- EPSON DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Cyan (T822XL220S)
- FARBER BAG & SUPPLY CO Extra-Large Poly Sand Bag (18X30SANDBAG YEL)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (20X36 10 OZ BURLAP)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG TAN)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (23X40 10 OZ BURLAP)
- FARBER BAG & SUPPLY CO Heavy-Duty Cotton Duck Bag (16X30 Cotton Duck)
- FARBER BAG & SUPPLY CO Poly Sand Bags (14X24 TIE YEL POLY WVN)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red (MKF-UM5518RD)
- Farber Bag & Supply Co Canvas Bags