Shop All Plastic Bags
Farber Bag & Supply Co
Woven Plastic Bags
Mfr # 26X40 WVN PLSC BAG
Zoro # G402697584
product price: $38.69
/pk 25, $1.55/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.3
- Color White
- Material Polypropylene
- Height 1.3
- Core Dia. 5.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farber Bag & Supply Co
- MFR # 26X40 WVN PLSC BAG
- Zoro # G402697584
- Country of Origin Unknown
- Category Plastic Bags
Dimensions
Width | 15.3 |
Length | 26.5 |
Height | 1.3 |
Core Dia. | 5.8 |
Details
Color | White |
Material | Polypropylene |
Description
This durable, woven polypropylene bag is ideal for bagging feed, seed, oats, bran, mill run feed, cracked corn, sand and export. The 26"W x 40"L open-top bag is tough enough to resist oil, tears and punctures. It's one of the most cost-effective forms of packaging available. White color. Pkg. of 25.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNLINE Deskpad, Monthly, We (REDC181731)
- NOVAVISION Tamper-Evident Tape, 1/2Inx2-7/8In, PK250 (XSG155-36RESN-250)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 7", Kraft, 25/Bundle (22XK61)
- QUALARC Huron free standing cigarette ash receptacle, black w/chrome (WF-PS08S)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (38X45 WVN PLSC BAG)
- FARBER BAG & SUPPLY CO Mesh Bags with Drawtape, 24"L x 22"W (22X24 RED PLSC MESH BAG)
- ZORO SELECT 10" x 5" Open Poly Bags, 2 mil, Clear (5DGT7)
- ZORO SELECT 18" x 8" Open Poly Bags, 4 mil, Clear (5DHT5)
- ZORO SELECT 6" x 4" Open Poly Bags, 3 mil, Clear (5DHF0)
- ZORO SELECT 10" x 10" Open Poly Bags, 1 mil, Clear (5DRK4)
- ZORO SELECT 18" x 8" Open Poly Bags, 1 mil, Clear (3CTY4)
- Farber Bag & Supply Co Shipping & Packing Bags