Shop All Canvas Bags
Farber Bag & Supply Co
Large Poly Sand Bag, Pkg. 25
Mfr # 14X26SANDBAG WHI
Zoro # G602697483
product price: $30.05
/pk 25, $1.20/ea
$30.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Polypropylene
- Width 13.5
- Length 14.5
- Height 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farber Bag & Supply Co
- MFR # 14X26SANDBAG WHI
- Zoro # G602697483
- Country of Origin Unknown
- Category Canvas Bags
Dimensions
Width | 13.5 |
Length | 14.5 |
Height | 3 |
Outside Diameter | 2.2 |
Details
Bag Material | Polypropylene |
Material | Polypropylene |
Description
These large 14"W x 26"L woven poly bags hold up to 50 lbs. of sand, making them great for temporary barricades or water protection. Pkg. of 25.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Cubicle File Pocket, Charcoal, Pk3 (UNV08163)
- NITE IZE Cell Phone Holder, Black (HSHSXL-01-R3)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1/2" x 50ft- Black (WLFR-050-50)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 7 1/2", Red, 1000/Case (PL461)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (40X54 WVN PLSC BAG)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG GRN)
- FARBER BAG & SUPPLY CO Heavy-Duty Cotton Duck Bag (16X30 Cotton Duck)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG TAN)
- FARBER BAG & SUPPLY CO Extra-Large Poly Sand Bag (18X30SANDBAG YEL)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (23X40 10 OZ BURLAP)
- SAILOR BAGS Sailor Bags 204-R 18H x 19W x 9D White with Red Sailcloth Tote (204WR)
- Farber Bag & Supply Co Canvas Bags