Shop All Canvas Bags
Farber Bag & Supply Co
Large Poly Sand Bag, Pkg. 25
Mfr # 14X26SANDBAG ORG
Zoro # G202697401
product price: $33.95
/pk 25, $1.36/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Polypropylene
- Width 13.5
- Length 14.5
- Height 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farber Bag & Supply Co
- MFR # 14X26SANDBAG ORG
- Zoro # G202697401
- Country of Origin Unknown
- Category Canvas Bags
Dimensions
Width | 13.5 |
Length | 14.5 |
Height | 3 |
Outside Diameter | 2 |
Details
Bag Material | Polypropylene |
Material | Polypropylene |
Description
These large 14"W x 26"L woven poly bags hold up to 50 lbs. of sand, making them great for temporary barricades or water protection. Pkg. of 25.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label Tape, 2-3/7x50 ft. (DK-2212)
- SENTRY SAFE Drawer Safe, Steel, Key Lock, Black (DS-1)
- QUARTET 36"x48" Magnetic Glass Dry Erase Board, White, Gloss (G4836W)
- CASIO SL300SV 8-Digit LCD Solar / Battery Powered Handheld Calculator (328CSOSL300S)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG GRN)
- FARBER BAG & SUPPLY CO Poly Sand Bags (14X24 TIE YEL POLY WVN)
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (40X54 WVN PLSC BAG)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG TAN)
- FARBER BAG & SUPPLY CO Heavy-Duty Cotton Duck Bag (16X30 Cotton Duck)
- MIDWEST PACIFIC Drawstring Parts Bag, 7" L, Org, PK100 (MP-57FB-OR)
- Farber Bag & Supply Co Canvas Bags