Shop All Canvas Bags
Farber Bag & Supply Co
Large Poly Sand Bag, Pkg. 25
Mfr # 14X26SANDBAG GRN
Zoro # G002697427
product price: $30.05
/pk 25, $1.20/ea
$30.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Polypropylene
- Width 14.6
- Length 15.1
- Height 0.9
- Outside Diameter 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farber Bag & Supply Co
- MFR # 14X26SANDBAG GRN
- Zoro # G002697427
- Country of Origin Unknown
- Category Canvas Bags
Dimensions
Width | 14.6 |
Length | 15.1 |
Height | 0.9 |
Outside Diameter | 2 |
Details
Bag Material | Polypropylene |
Material | Polypropylene |
Description
These large 14"W x 26"L woven poly bags hold up to 50 lbs. of sand, making them great for temporary barricades or water protection. Pkg. of 25.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI PAINT Industrial Marker, Medium Point, PK12 (63631)
- DORAN Digital Compact Bench Scale 1000g/2 lb. Capacity (PC400-02)
- ISM/CCC Carton Closing Stapler, 100 Staple Cap, 1-3/8" Crown, Light-Med Duty (2618-2521)
- FLEMING SUPPLY Fleming Supply Cordless Power Scissors and 2 Blades (776932TVT)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (20X36 10 OZ BURLAP)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG ORG)
- FARBER BAG & SUPPLY CO Extra-Large Poly Sand Bag (18X30SANDBAG YEL)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG TAN)
- FARBER BAG & SUPPLY CO Poly Sand Bags (14X24 TIE YEL POLY WVN)
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5524BR Jacqueline Signature Satchel Bag; Brown (MKF-UM5524BR)
- Farber Bag & Supply Co Canvas Bags