Shop All Canvas Bags
Farber Bag & Supply Co
Heavy-Duty Cotton Duck Bag
Mfr # 16X30 Cotton Duck
Zoro # G502697415
product price: $90.69
/pk 25, $3.63/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Material Cotton
- Width 16.1
- Length 17.2
- Color Natural
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farber Bag & Supply Co
- MFR # 16X30 Cotton Duck
- Zoro # G502697415
- Country of Origin United States
- Category Canvas Bags
Dimensions
Width | 16.1 |
Length | 17.2 |
Height | 7.2 |
Outside Diameter | 11.7 |
Details
Bag Material | Cotton |
Color | Natural |
Material | Cotton |
Description
These reusable “Osnaburg-style" bags are extra-strong - making the ideal for sand and heavy parts.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS MEDIUM ASSAULT PACK, OLIVE DRAB (129-001)
- CREATIVITY STREET Pony Beads, Assorted Bright Hues, 6mm x 9mm, PK3000 (PAC3552)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (230C)
- FROGGY'S FOG 1oz. MANURE - Scented Cologne Spray (SPR-1OZ-MANU)
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG GRN)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (23X40 10 OZ BURLAP)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (40X54 WVN PLSC BAG)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (20X36 10 OZ BURLAP)
- FARBER BAG & SUPPLY CO Extra-Large Poly Sand Bag (18X30SANDBAG YEL)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-UM5518RD Miriam Signature Tote Bag; Red (MKF-UM5518RD)
- Farber Bag & Supply Co Shipping & Packing Bags