Shop All Canvas Bags
Farber Bag & Supply Co
Extra-Large Poly Sand Bag
Mfr # 18X30SANDBAG YEL
Zoro # G302697325
product price: $34.95
/pk 25, $1.40/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Polypropylene
- Width 9
- Length 20.5
- Height 4
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farber Bag & Supply Co
- MFR # 18X30SANDBAG YEL
- Zoro # G302697325
- Country of Origin Unknown
- Category Canvas Bags
Dimensions
Width | 9 |
Length | 20.5 |
Height | 4 |
Outside Diameter | 3.6 |
Details
Bag Material | Polypropylene |
Material | Polypropylene |
Description
These extra-large 18"W x 30"L woven poly bags hold up to 50 lbs. of sand, making them great for temporary barricades or water protection. Pkg. of 25.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll 72" x 1250 ft., 1/16" Thickness (5VFD1)
- BUSINESS SOURCE 2way Electric Pencil Sharpener, Black (BSN02870)
- INNOVERA Toner Cartridge, Black, Dell, Max.Page 7000 (IVRD2330)
- START INTERNATIONAL Hand Held Label Applicator, Max. Label Width 2-3/8" (LAP65-60)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (20X36 10 OZ BURLAP)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (23X40 10 OZ BURLAP)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG GRN)
- FARBER BAG & SUPPLY CO Poly Sand Bags (14X24 TIE YEL POLY WVN)
- FARBER BAG & SUPPLY CO Large Poly Sand Bag, Pkg. 25 (14X26SANDBAG TAN)
- FARBER BAG & SUPPLY CO Heavy-Duty Cotton Duck Bag (16X30 Cotton Duck)
- U.S. SHELL Designer Shell Gift Bag (8462)
- Farber Bag & Supply Co Shipping & Packing Bags