Shop All Plant & Tree Support
Farber Bag & Supply Co
Burlap Tree Wrap
Mfr # 6IN BURLAPTREEWRAP
Zoro # G802710630
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Burlap
- Width 6.5
- Height 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Farber Bag & Supply Co
- MFR # 6IN BURLAPTREEWRAP
- Zoro # G802710630
- Country of Origin India
- Category Plant & Tree Support
Dimensions
Length | 6.5 |
Width | 6.5 |
Height | 6.5 |
Details
Material | Burlap |
Description
This 6"W Burlap Tree Wrap is 100% biodegradable.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN High & Dry Insect Repellent Liquid For Mosquitoes/Ticks 4 oz (7514)
- STENS Deck Wheel Fits Oem Cub Cadet Gf1748 Hf1748 Mtd 634-3159 210-105 (210-105)
- FIMCO Coiled Hose Kit (7771780)
- COLORBACK 1/2 Gal. Black Mulch Color Covering up to 6400 sq. ft. (192264)
- FARBER BAG & SUPPLY CO Burlap Tree Wrap (4IN BRLP TREE WRAP)
- GARDENERS BLUE RIBBON Sturdy Foam Wire, 32.5 ft. (T010B)
- GRANDOLDGARDEN Coropration Gardener's Blue Ribbon 13inch Rolling Plant Caddie (GR31312)
- GARDENEER Garden Staples - 4 in. (GS-20)
- BOND MANUFACTURING TOMATO TIES 8 PACK (448)
- CLASSIC HOME & GARDEN 13.3 in. H Multi-colored Cast Iron Plant Stand (K90071-000)
- MAX TAPENER HT-R2 MAX Tapener Tying Tool (HT90068)
- Farber Bag & Supply Co Plant & Tree Support