Shop All Canvas Bags
Farber Bag & Supply Co
Biodegradable Burlap Bags
Mfr # 20X36 10 OZ BURLAP
Zoro # G302697370
product price: $67.89
/pk 25, $2.72/ea
$67.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Material Burlap
- Width 19.5
- Length 23.2
- Color Tan
- Height 3.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Farber Bag & Supply Co
- MFR # 20X36 10 OZ BURLAP
- Zoro # G302697370
- Country of Origin Unknown
- Category Canvas Bags
Dimensions
Width | 19.5 |
Length | 23.2 |
Height | 3.3 |
Outside Diameter | 14.3 |
Details
Bag Material | Burlap |
Color | Tan |
Material | Burlap |
Description
These 36"L x 20"W burlap bags can be used to store just about anything. Bags are made of 100% jute plant burlap so they’re biodegradable, recyclable and contain no foreign matter. Use them to store mechanical parts, feed, seed and a variety of edible products. 10 oz. fabric weight. Pkg. of 25.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA Black Ribbon Cartridge 4M Characters (52106001)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (5CNU9)
- LEXMARK Ms82X Svc Fuser Belt Sy Fuser Asm - 115V (41X1115)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Fluorescent Green, 500/Roll (DL613J)
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- FARBER BAG & SUPPLY CO Extra-Large Poly Sand Bag (18X30SANDBAG YEL)
- FARBER BAG & SUPPLY CO Heavy-Duty Cotton Duck Bag (16X30 Cotton Duck)
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (23X40 10 OZ BURLAP)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (40X54 WVN PLSC BAG)
- FARBER BAG & SUPPLY CO Poly Sand Bags (14X24 TIE YEL POLY WVN)
- VOLM White Leno Baler Bag 30lb, PK 100 (BP180070C)
- Farber Bag & Supply Co Canvas Bags