Shop All Vent Caps
Fantech
Wall Cap, 10 In Duct
Mfr # FML 10
Zoro # G4692143
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cap Height (In.) 11"
- Cap Width (In.) 6"
- Material Aluminum
- Finish Powder Coated
- Fits Duct Size (In.) 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cap Height (In.) | 11" |
Cap Width (In.) | 6" |
Fits Duct Size (In.) | 10" |
Flange Size (In.) | 1" |
Rough-In Dimensions | 10" |
Details
Item | Wall Cap |
Material | Aluminum |
Finish | Powder Coated |
For Use With | 10 in Duct |
Includes | Bug screen |
Color | White |
Screen | Yes |
Application | Supply and Exhaust |
Construction Material | Aluminum |
Description
Wall Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO 120V SR 18inlb ON/OFF 1SPDT (TFCB120-S)
- EMERSON FLOW CONTROLS Drier, 1/4" Sae Filter Drier, Ek-162 (047611)
- TJERNLUND PRODUCTS Axial Duct Booster, Galvanized Steel (EF-8)
- FIBERTHERMICS Heating Cables, 48VDC, 4 ft. Length, 0.25 A Automatically Adjust Heat Output, Cable Only (IT0403-48)
- FANTECH Soffit Vent, Plastic, 4 In (UEV 4)
- DENDESIGNS 117G-117GR Plastic Wall CapGray (DE821581)
- TJERNLUND PRODUCTS Vent Hood, High Temp, 8 In (VH1-8)
- DAYTON Roof Cap, 4 in. Fits Duct Size, Aluminum (45PE70)
- AMERI-VENT Cap Gas Vent 3In Double Wall (3ECW)
- GREENSEAM End Cap, 4 in Duct Dia, Galvanized Steel, 26 GA, 4 in W x 2 in H (GRECP4GA26)
- GREENSEAM End Cap, 7 in Duct Dia, Galvanized Steel, 24 GA, 7 in W x 2 in H (GRECP7GA24)
- Fantech Vent Caps