Shop All Fan Control Switches
This Product is Discontinued
Fantech
Timer Control, Push Button, 24 Volt (Discontinued)
Mfr # RTS3
Zoro # G7507911
This Product is Discontinued
Key Features
- Width (In.) 3
- Depth (In.) 1
- Height (In.) 5
- Timing Range 20, 40 or 60
- Switch Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # RTS3
- Zoro # G7507911
- UPC # 650737454593
- Country of Origin Canada
- Category Fan Control Switches
Dimensions
Width (In.) | 3 |
Depth (In.) | 1 |
Height (In.) | 5 |
Details
Timing Range | 20, 40 or 60 |
Switch Color | White |
Fits | Single Gang Box Sized to NEC Requirements |
Item | Timer Control |
Voltage | 24 |
Type | Push Button |
For Use With | 3FND8, 3FND9, 3FNE1, 3FNE2, 3HFG8, 3HFG9, 3HFH1, 3HFH2, 3HFH4, 3HFH5, 3HFH6, 3HFH7, 3HFH8 and 3HFH9 |
Description
Timer Control, Plate Color -, Switch Color White, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.