Shop All Fan Speed Control
Fantech
Speed Control, 115V, 10 Amp
Mfr # RPE 10
Zoro # G4967365
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 10 A
- Voltage 115V
- Plate Color Silver
- Switch Color Silver
- Max. Wattage 1,150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # RPE 10
- Zoro # G4967365
- UPC # 650737563431
- Country of Origin Hong Kong
- Category Fan Speed Control
Dimensions
Overall Depth | 6 in |
Overall Height | 5 in |
Overall Width | 5 in |
Description
Speed Control, Switch Type Dial, Contact Form SPST, Input Voltage 115V AC, Maximum Input Current 10 A, Number of Switches or Dials 1, Plate Material Aluminum, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color Silver, Switch Color Silver, Overall Height 5 in, Overall Width 5 in, Overall Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Diaphragm (PNV-2)
- HONEYWELL HOME Well Immersion Control (L6006A1145)
- MR. HEATER 250,000 - 400,000 BTU FORCED AIR PROPANE HEATER WITH QBT (F272425)
- ROBINAIR Acme Service Coupler (16301)
- FANTECH Inline Centrifugal Duct Fan, 6 In. Dia. (FR150)
- FANTECH Inline Centrifugal Duct Fan, 12 In. Dia. (FKD12)
- FANTECH Inline Centrifugal Duct Fan, 12 In. Dia. (FKD 12XL)
- FANTECH Inline Centrifugal Duct Fan, 8 In. Dia. (FG8XL)
- FANTECH Speed Control, 230V, 10 Amp (RPE 210)
- FANTECH Inline Centrifugal Duct Fan, 4 In. Dia. (FG4)
- CANARM Centrifugal Duct Fan, In-line, 120V, 4" (DFRC-4ES)
- Fantech Controls