Shop All Vent Caps
Fantech
Soffit Vent, Plastic, 4 In
Mfr # UEV 4
Zoro # G4676244
original price:
$17.79
10% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cap Height (In.) 7"
- Cap Width (In.) 2-1/4"
- Material Plastic
- Inlet Diameter 5 in
- Overall Length 10 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cap Height (In.) | 7" |
Cap Width (In.) | 2-1/4" |
Inlet Diameter | 5 in |
Overall Length | 10 1/8 in |
Fits Duct Size (In.) | 3 in, 4 in, 5 in |
Rough-In Dimensions | 4 in |
Dimension A (In.) | 10 1/8 in |
Dimension C (In.) | 7 in |
Dimension D (In.) | 2 1/4 in |
Dimension E (In.) | 2 in |
Dimension B (In.) | 4 13/16 in |
Overall Depth | 10 1/4 in |
For Duct Dimensions | 4 in Dia., 5 in Dia. |
Base Height | 2 1/4 in |
Base Width | 7 in |
Overall Width | 2 1/4 in |
For Nominal Duct Diameter | 3 in, 4 in, 5 in |
Overall Height | 2 1/4 in |
Description
Soffit Vent, For Nominal Duct Diameter 3 in, 4 in, 5 in, Gas Appliance Category Category III, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 5 in, Material Plastic, Overall Length 10 1/8 in, Product Type Soffit Vent, Inside Diameter Not Applicable, Material Thickness Not Applicable, Weight 1 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Seal Material Not Applicable, Standards Not Applicable, Finish Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI By Pass Hose (439265-01)
- MAXITROL R500Z-3/4 Gas Regulator With (R500Z-3/4)
- FANTECH Inline Centrifugal Duct Fan, 14 In. Dia. (FKD 14)
- NORDFAB Round Double Branch, 12 in Duct Dia, Galvanized Steel, 22 GA, 16" L (8040101334)
- AMERICAN METAL American Metal 6EF 6 In. Ameri Flashing - 2 Wall (6185433)
- PLASTIC SUPPLY End Cap, 4 in Duct Dia, Type I PVC, 3-1/8" L x (PVCCA04)
- NORDFAB End Cap, 9 in Duct Dia, 304 Stainless Steel, 22 GA, 9 in W x 9 in H (8010003738)
- GREENSEAM End Cap, 5 in Duct Dia, Galvanized Steel, 26 GA, 5 in W x 2 in H (GRECP5GA26)
- TJERNLUND PRODUCTS Vent Hood, High Temp, 6 In (VH1-6)
- SOLER & PALAU Roof Cap, 6" (RC-6)
- SELKIRK Roof Brace Kit, Stainless Steel (208440)
- Fantech Vent Caps