Shop All Residential Exhaust Fans
Fantech
Radon Fan, Duct 4 1/2" dia, 2538 RPM
Mfr # Rn2SL
Zoro # G206151763
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards HVI Certified, UL Listed
- Phase 1
- Includes 4" PVC Isolator Couplings
- Housing Material Plastic
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # Rn2SL
- Zoro # G206151763
- Country of Origin Germany
- Category Residential Exhaust Fans
Dimensions
Base Length | 4 1/2 in |
Overall Width | 13 7/8 in |
Overall Height | 15 7/8 in |
Duct Diameter | 4 1/2 in |
Overall Dimensions H x W | 15 7/8 in x 13 7/8 in |
Description
Radon Fan, For Fan Type Centrifugal Inline, Airflow @ 0.000 in SP 158 cfm, Duct Diameter 4 1/2 in, Motor Output Power 87 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Height 15 7/8 in, Overall Width 13 7/8 in, Application Radon, High-Efficiency Motor No, Housing Material Plastic, Motor Speed 2,538 RPM, Includes 4 In. PVC Isolator Couplings, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included No, Speed Controllable Yes
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 25-1/2 In. L, 1200 Deg F (OS1225-500A)
- FRIEDRICH Portable Air Conditioner (ZHP14DB)
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi (P128AA-1C)
- ALL-FILTERS 20X25X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (20254.11 3PK)
- FANTECH Radon Fan, Duct 4 1/2" dia, 10" W, 2533 RPM (Rn2)
- DAYTON Bath Exhaust Fn, 6In, Galv Steel, 115 V (60RG37)
- BROAN NAUTILUS Broan/nautilus 671 Bathroom Exhaust Fan (671)
- AERO PURE Aero Pure ABF110G16W 110 CFM Quiet Energy Star Bathroom Fan - White (ABF110G16W)
- DAYTON Bath Exhaust Fan, 6In, Galv Stl, 115 V (60RG38)
- AERO PURE Aero Pure ABF110L5W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L5W)
- BROAN-NUTONE Grille Bath Fan Plast10" (BP20)
- Fantech Residential Exhaust Fans