Shop All Residential Exhaust Fans
Fantech
Radon Fan, Duct 4 1/2" dia, 10" W, 3154 RPM
Mfr # Rn1
Zoro # G606151738
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Standards HVI Certified, UL Listed
- Housing Material Plastic
- Phase 1
- Overall Diameter 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fantech
- MFR # Rn1
- Zoro # G606151738
- Country of Origin Multiple
- Category Residential Exhaust Fans
Dimensions
Overall Diameter | 10 in |
Overall Height | 9 1/4 in |
Overall Width | 10 in |
Base Length | 4 1/2 in |
Duct Diameter | 4 1/2 in |
Overall Dimensions H x W | 9 1/4 in x 10 in |
Description
Radon Fan, For Fan Type Centrifugal Inline, Airflow @ 0.000 in SP 154 cfm, Duct Diameter 4 1/2 in, Motor Output Power 20 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 10 in, Overall Height 9 1/4 in, Overall Width 10 in, Application Radon, High-Efficiency Motor No, Housing Material Plastic, Motor Speed 3,154 RPM, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with 4 Arm Light, White (50520-40)
- GOODWAY TECHNOLOGIES Flexible shaft 35' for 7/16"-1/2" ID Tubes (GTC-702-35)
- ALL-FILTERS 18X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18202.C 6PK)
- DAYTON Door Louver, 1-3/8 to 2-1/4", Steel (6WRJ7)
- FANTECH Radon Fan, Duct 4 1/2" dia, 10" W, 2533 RPM (Rn2)
- BROAN Fan, Bath/Kitchen, 8 In (503)
- BROAN-NUTONE Broan-Nutone AE80BL 80 CFM; 1.5 Sones In-Vent Series Single-Speed Bathroom Exhaust Fan with LED Light (AE80BL)
- BROAN Bthrm ExhFan, 4In Dct, Galv Steel, 120 V (AE80K)
- DAYTON Bath Exhaust Fn, 6In, Galv Steel, 115 V (60RG37)
- BROAN -NuTone 50 CFM Bathroom Exhaust Fan Grille (BP90)
- BROAN-NUTONE Broan-Nutone MG1 Metal Grille Kit for 100 150 200 250 & 300 CFM Ceiling Mount Models (MG1)
- Fantech Residential Exhaust Fans