Shop All Residential Exhaust Fans
Fantech
Radon Fan, Duct 4 1/2" dia, 10" W, 2533 RPM
Mfr # Rn2
Zoro # G806151767
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Number of Speeds 1
- Standards HVI Certified, UL Listed
- Phase 1
- Resistance Properties UV Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # Rn2
- Zoro # G806151767
- Country of Origin Multiple
- Category Residential Exhaust Fans
Dimensions
Overall Diameter | 10 in |
Base Length | 4 1/2 in |
Overall Width | 10 in |
Overall Height | 9 1/4 in |
Duct Diameter | 4 1/2 in |
Overall Dimensions H x W | 9 1/4 in x 10 in |
Description
Radon Fan, For Fan Type Centrifugal Inline, Airflow @ 0.000 in SP 166 cfm, Duct Diameter 4 1/2 in, Motor Output Power 58 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 10 in, Overall Height 9 1/4 in, Overall Width 10 in, Application Radon, High-Efficiency Motor No, Housing Material Plastic, Motor Speed 2,533 RPM, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Hc30Gb232 Motor Inducer Draft (HC30GB232)
- IO HVAC CONTROLS Duct Temperature Sensor (ZPA-DTS)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2GHR6)
- MAXITROL Rv48-1/2 1/2" Gas Pressure (RV48-1/2)
- DAYTON Bath Exhaust Fn, 6In, Galv Steel, 115 V (60RG37)
- AERO PURE Aero Pure ABF110G16W 110 CFM Quiet Energy Star Bathroom Fan - White (ABF110G16W)
- BROAN-NUTONE Broan & Nutone 744LED Recessed Fan with LED Lighting 70 CFM (3529914)
- DAYTON Bath Exhst Fan, 6In, Galv Steel, 115 V (60RG32)
- BROAN Exhaust Fan, 200 CFM, 120V AC, Duct Diameter 8 in (505)
- BROAN -NuTone 50 CFM Bathroom Exhaust Fan Grille (BP90)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco 4-1.06in. Square Box With .75in. & 1in. Knockouts 8265 (8265)
- Fantech Residential Exhaust Fans