Shop All Vent Caps
This Product is Discontinued
Fantech
Louvered Shutter, 6 In Duct (Discontinued)
Mfr # HS 6W
Zoro # G4653774
This Product is Discontinued
Key Features
- Cap Height (In.) 1-1/4"
- Cap Width (In.) 8"
- Material Louvers: Plastic; Duct: Steel
- Fits Duct Size (In.) 6 in
- Flange Size (In.) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cap Height (In.) | 1-1/4" |
Cap Width (In.) | 8" |
Fits Duct Size (In.) | 6 in |
Flange Size (In.) | 1" |
Rough-In Dimensions | 6" |
Details
Item | Louvered Shutter |
Material | Louvers: Plastic; Duct: Steel |
For Use With | Premium Bathroom Fans or Dryer Exhaust |
Includes | Tailpiece |
Application | Used For Bathroom Ventilators as Well as General Exhaust |
Features | Louvers Keep Rain, Snow and Dust or Other Debris From Blowing Into the Dryer Vent |
Construction Material | Plastic |
Description
Louvered Shutter, Includes Tailpiece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.