Shop All Vent Caps
Fantech
Louvered Shutter, 4 In Duct
Mfr # HS 4W
Zoro # G4664825
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cap Height (In.) 1-1/4"
- Cap Width (In.) 6"
- Material Louvers: Plastic; Duct: Steel
- Fits Duct Size (In.) 4"
- Flange Size (In.) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cap Height (In.) | 1-1/4" |
Cap Width (In.) | 6" |
Fits Duct Size (In.) | 4" |
Flange Size (In.) | 1" |
Rough-In Dimensions | 4" |
Details
Item | Louvered Shutter |
Material | Louvers: Plastic; Duct: Steel |
For Use With | 4 in Duct |
Includes | Tailpiece |
Application | Used For Dryer or Bathroom Ventilators as Well as General Exhaust |
Features | Louvers Keep Rain, Snow and Dust or Other Debris From Blowing Into the Dryer Vent |
Construction Material | Plastic |
Description
Louvered Shutter, Includes Tailpiece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 12x20x1", MERV 5 (5C451)
- RECTORSEAL Condensate Drain Hose 5/8 in x 164 ft (83004)
- COMPONENT HARDWARE Brass Burner Valve 1/8" NPT Male Inlet x (G38-5330)
- SWIVEL 383W10X6 White 3 Way Sidewall Register; 10 x 6 in (SW575370)
- FANTECH Soffit Vent, Plastic, 4 In (UEV 4)
- GREENSEAM End Cap, 9 in Duct Dia, Galvanized Steel, 26 GA, 9 in W x 2 in H (GRECP9GA26)
- AMERI-VENT Ameri-Cap 7In, Locking, Louvered (7RCW)
- SOLER & PALAU Roof Cap, 10" (RC-10)
- GREENSEAM End Cap, 5 in Duct Dia, Galvanized Steel, 26 GA, 5 in W x 2 in H (GRECP5GA26)
- BROAN Wall Cap, Aluminum (643)
- BROAN Cap, 6-1/2"x6-1/2", Aluminum (885AL)
- Fantech Vent Caps