Shop All Inline Duct Fans
Fantech
Inline Fan, 8 In. Dia.
Mfr # FG 8
Zoro # G4717142
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Fits Duct Dia. 8 in
- Voltage 120v
- Max. Amps 1.14 A
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # FG 8
- Zoro # G4717142
- UPC # 650737480806
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 8 in |
Housing Dia. | 13 3/8 in |
Length | 13 1/4 in |
Height | 8 1/4 in |
Inlet and Outlet Dia. | 8 in |
Duct Diameter | 8 in |
Overall Height | 15 1/4 in |
Overall Dimensions H x W | 15 1/4 in x 8 in |
Overall Width | 8 in |
Overall Diameter | 13 1/4 in |
Description
In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 461 cfm, Duct Diameter 8 in, Motor Output Power 116 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 13 1/4 in, Overall Height 15 1/4 in, Overall Width 8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 2,550 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-018)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC (CVF-12AC)
- DAYTON VR Wire Set and Knob (VEGGS45905G)
- PRECISIONAIRE AAF Flanders EZ Flow II 16 in. W X 16 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011616)
- FANTECH Centrifugal Inline Duct Fan, 6 In. Dia. (FG 6M EC)
- FANTECH Inline Centrifugal Duct Fan, 8 In. Dia. (FKD 8XL)
- FANTECH Inline Fan, 6 In. Dia. (FR160)
- FANTECH Inline Centrifugal Duct Fan, 16 In. Dia. (FKD 16XL)
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. (FKD 10XL)
- FANTECH Inline Centrifugal Duct Fan, 14 In. Dia. (FKD 14)
- DAYTON Inline Centrifugal Duct Fan, 9" L, 8" W (23224)
- Fantech Inline Duct Fans