Shop All Inline Duct Fans
Fantech
Inline Fan, 6 In. Dia.
Mfr # FR160
Zoro # G4718323
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Fits Duct Dia. 6 in
- Voltage 120v
- Hz 60
- Max. Amps 0.99 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # FR160
- Zoro # G4718323
- UPC # 650737011604
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 6 in |
Housing Dia. | 11 3/4 in |
Length | 9 5/8 in |
Inlet and Outlet Dia. | 6 in |
Height | 9 5/8 in |
Overall Diameter | 11 1/2 in |
Overall Dimensions H x W | 9 1/4 in x 11 1/2 in |
Overall Width | 11 1/2 in |
Duct Diameter | 6 in |
Overall Height | 9 1/4 in |
Description
In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 345 cfm, Duct Diameter 6 in, Motor Output Power 116 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 11 1/2 in, Overall Height 9 1/4 in, Overall Width 11 1/2 in, Application General Purpose, High-Efficiency Motor No, Housing Material Plastic, Motor Speed 2,750 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 14x16x1 Synthetic Pleated Air Filter, MERV 7 (21C071)
- CHAMPION COOLER Overflow Assembly (110610)
- JOHNSON CONTROLS Immersion Well, 1/2 In (TE-6300W-102)
- ALL-FILTERS 20X30X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (20302.13 6PK)
- FANTECH Inline Fan, 10 In. Dia. (FG 10)
- FANTECH Centrifugal Inline Duct Fan, 10 In. Dia. (FG 10 EC)
- FANTECH Inline Centrifugal Duct Fan, 16 In. Dia. (FKD 16XL)
- FANTECH Inline Centrifugal Duct Fan, 20 In. Dia. (FKD 20)
- FANTECH Inline Centrifugal Duct Fan, 18In Dia, Stl (FKD 18XL)
- FANTECH Centrifugal Inline Duct Fan, 8 In. Dia. (FG 8 EC)
- DAYTON Inline Centrifugal Duct Fan, 9" L, 8" W (23220)
- Fantech Inline Duct Fans