Shop All Inline Duct Fans
Fantech
Inline Fan, 6 In. Dia.
Mfr # FG 6XL
Zoro # G4712915
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Fits Duct Dia. 6 in
- Voltage 120v
- Hz 60
- Max. Amps 1.48 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fantech
- MFR # FG 6XL
- Zoro # G4712915
- UPC # 650737480653
- Country of Origin Multiple
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 6 in |
Housing Dia. | 13 1/8 in |
Length | 13 1/8 in |
Inlet and Outlet Dia. | 6 in |
Height | 8 5/8 in |
Overall Height | 15 1/8 in |
Overall Width | 8 in |
Overall Dimensions H x W | 15 1/8 in x 8 in |
Duct Diameter | 6 in |
Overall Diameter | 13 1/8 in |
Description
In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 483 cfm, Duct Diameter 6 in, Motor Output Power 150 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 13 1/8 in, Overall Height 15 1/8 in, Overall Width 8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 2,900 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING Air King Bfq90Mbg Bfq90 Finish Kit, 90 cfm, 4" Duct Dia. (BFQ90MBG)
- DAYTON Open Drip Proof Motor 115V (11J31R04094-002)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 13 (2EKH8)
- TRANE Swt01612 Switch; Thermal Limit, (SWT01612)
- FANTECH Inline Fan, 6 In. Dia. (RN3)
- FANTECH Inline Centrifugal Duct Fan, 8 In. Dia. (FKD 8XL)
- FANTECH Inline Centrifugal Duct Fan, 14 In. Dia. (FKD 14XL)
- FANTECH Exhaust Fan Kit, 6 In. Dia. (PB370-2)
- FANTECH Inline Centrifugal Duct Fan, 16 In. Dia. (FKD 16XL)
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. (FKD 10)
- FANTECH Exhaust Fan Kit, 4 and 6 In. Dia. (PB270-2)
- Fantech Inline Duct Fans