Shop All Belt Driven Exhaust Fans
Fantech
Inline Fan, 6 In. Dia.
Mfr # FG 6M
Zoro # G8479231
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 5/8 in
- Housing Finish G90
- Green Certification or Other Recognition ENERGY STAR
- CFM @ 1.500-In. SP 101 cfm
- Motor Enclosure External Rotor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # FG 6M
- Zoro # G8479231
- UPC # 650737404666
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Height | 8 5/8 in |
Length | 13 1/8 in |
Housing Dia. | 13 1/8 in |
Inlet and Outlet Dia. | 6 in |
Fits Duct Dia. | 6 in |
Overall Height | 15 1/8 in |
Overall Width | 8 in |
Overall Diameter | 13 1/8 in |
Overall Dimensions H x W | 15 1/8 in x 8 in |
Duct Diameter | 6 in |
Description
In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 418 cfm, Duct Diameter 6 in, Motor Output Power 120 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 13 1/8 in, Overall Height 15 1/8 in, Overall Width 8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 2,350 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 5" BVENT Standard Tee (5BVT)
- CARRIER Oval Capacitor, 10/10 MFD, 370V (P291-1014)
- ASCO 238610-005-D* 24Vac Coil (238610-005)
- SUPCO Mini-Split Run Cap, 1.5MFD x 450V (RC1.5X450)
- DAYTON Exhaust Fan, 60 In, Less Drive Package (1AHA7)
- DAYTON Heavy Duty Fan, 26,012 cfm, 208-230/460V (7M8D9)
- DAYTON Med Duty Fan, 17,709 cfm, 208-230/460V (7M827)
- DAYTON Exhaust Fan, 30 In, Less Drive Package (1AHA9)
- DAYTON Heavy Duty Fan, 26,979 cfm, 208-230/460V (7M8C1)
- MULTIFAN Agricultural Exhaust Fan, 240V, 21/32 HP (C6E63K0M10338)
- DAYTON Exhaust Fan, 54 In, Less Drive Package (1AHB4)
- Fantech Belt Driven Exhaust Fans