Shop All Inline Duct Fans
Fantech
Inline Fan, 10 In. Dia.
Mfr # FG 10
Zoro # G4727597
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Fits Duct Dia. 10 in
- Voltage 120v
- Hz 60
- Max. Amps 1.43 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # FG 10
- Zoro # G4727597
- UPC # 650737481001
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 10 in |
Housing Dia. | 13 3/8 in |
Length | 13 1/4 in |
Height | 6 13/16 in |
Inlet and Outlet Dia. | 10 in |
Duct Diameter | 10 in |
Overall Width | 5 7/8 in |
Overall Height | 15 1/4 in |
Overall Diameter | 13 1/4 in |
Overall Dimensions H x W | 15 1/4 in x 5 7/8 in |
Description
In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 513 cfm, Duct Diameter 10 in, Motor Output Power 133 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 13 1/4 in, Overall Height 15 1/4 in, Overall Width 5 7/8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 3,000 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Rocker Switch (4A0558-01)
- ERIE Zone Valve, 2 Way, 1/2" Sweat, 1.0 CV (VT2211)
- SCHNEIDER ELECTRIC Electric Actuator, 208V, Normally Open (AG23D020)
- JOHNSON CONTROLS Coupling, Aqua, 0.007 in. (R-3710-2007)
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. (FKD 10XL)
- FANTECH Centrifugal Inline Duct Fan, 8 In. Dia. (FG 8 EC)
- FANTECH Centrifugal Inline Duct Fan, 6 In. Dia. (FG 6M EC)
- FANTECH Exhaust Fan Kit, 6 In. Dia. (PB190)
- FANTECH Inline Fan, 6 In. Dia. (FR160)
- FANTECH Exhaust Fan Kit, 4 In. Dia. (PB110)
- FANTECH Inline Centrifugal Duct Fan, 8 In. Dia. (FKD 8XL)
- Fantech Inline Duct Fans