Shop All Inline Duct Fans
Fantech
Inline Duct Fan, Steel, 460V, 1965W
Mfr # FKD 16XL EC
Zoro # G7388361
product price: $3,213.99
/ea
Free Shipping & Returns
$3,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Fits Duct Dia. 16 in
- Voltage 460
- Max. Amps 2.52 A
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # FKD 16XL EC
- Zoro # G7388361
- UPC # 650737449568
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 16 in |
Housing Dia. | 22 1/8 in |
Length | 23 3/4 in |
Inlet and Outlet Dia. | 16 in |
Height | 24 3/8 in |
Width | 24 3/8 in |
Duct Diameter | 16 in |
Overall Dimensions H x W | 23 3/4 in x 22 1/8 in |
Overall Width | 22 1/8 in |
Overall Height | 23 3/4 in |
Overall Diameter | 22 1/8 in |
Description
In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 5,150 cfm, Duct Diameter 16 in, Motor Output Power 1,965 W, Motor IP Rating IP54, Nameplate Voltage 460V AC, Phase 3, Number of Speeds 1, Overall Diameter 22 1/8 in, Overall Height 23 3/4 in, Overall Width 22 1/8 in, Application General Purpose, High-Efficiency Motor Yes, Housing Material Galvanized Steel, Motor Speed 1,909 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 104 Degrees F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver Flange Kit, 24X36 (33W756)
- ILIVING 24 in. Step-less Speed 7935 CFM Heavy Duty High Velocity Barrel Floor Drum Fan with DC Motor (ILG8M24-60DC)
- MAXX AIR 433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Weathered Gray (CXSOLRWGUPS)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 400W, 120V (DAH4001B)
- FANTECH Inline Fan, 6 In. Dia. (FG 6XL)
- FANTECH Inline Fan, 4 In. Dia. (FG 4XL)
- FANTECH Inline Bathroom Fan, 70W (PB 270L10V-2)
- FANTECH Exhaust Fan Kit, 6 In. Dia. (PB190)
- FANTECH Exhaust Fan Kit, 4 and 6 In. Dia. (PB270-2)
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. (FKD 10)
- PANASONIC Polypropylene Wall Cap, Styrofoam Y Adapt (FV-WC04VE1)
- Fantech Inline Duct Fans