Shop All Inline Duct Fans
Fantech
Inline Duct Fan, Steel, 460V, 1082W
Mfr # FKD 16 EC
Zoro # G7388501
product price: $2,808.99
/ea
Free Shipping & Returns
$2,808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Fits Duct Dia. 16 in
- Voltage 460
- Max. Amps 4.3 A
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # FKD 16 EC
- Zoro # G7388501
- UPC # 650737449551
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 16 in |
Housing Dia. | 19 3/4 in |
Length | 18 3/4 in |
Height | 22 1/8 in |
Width | 22 1/8 in |
Inlet and Outlet Dia. | 16 in |
Overall Diameter | 19 3/4 in |
Overall Width | 19 3/4 in |
Overall Height | 18 3/4 in |
Duct Diameter | 16 in |
Overall Dimensions H x W | 18 3/4 in x 19 3/4 in |
Description
In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 4,250 cfm, Duct Diameter 16 in, Motor Output Power 1,082 W, Motor IP Rating IP54, Nameplate Voltage 230V AC, Phase 1, Number of Speeds 1, Overall Diameter 19 3/4 in, Overall Height 18 3/4 in, Overall Width 19 3/4 in, Application General Purpose, High-Efficiency Motor Yes, Housing Material Galvanized Steel, Motor Speed 1,535 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 104 Degrees F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON In-Line Cabinet Ventilator, 124 CFM, 115 V (3DPE7)
- DAGAN Dagan 1512 Coal Hod with Two Handles; Black (1512)
- OCEAN AIRE 18,000btu Basic Portable Water Cooled Air Conditioner Unit (PWC1811)
- CRAFTMADE 52" Nikia Ceiling Fan (NIK52ESP5)
- FANTECH Inline Centrifugal Duct Fan, 8 In. Dia. (FKD 8XL)
- FANTECH Inline Fan, 10 In. Dia. (FG 10)
- FANTECH Exhaust Fan Kit, 4 and 6 In. Dia. (PB270-2)
- FANTECH Inline Centrifugal Duct Fan, 14 In. Dia. (FKD 14XL)
- FANTECH Exhaust Fan Kit, 4 In. Dia. (PB110)
- FANTECH Inline Centrifugal Duct Fan, 16 In. Dia. (FKD 16XL)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23236)
- Fantech Inline Duct Fans