Shop All Inline Duct Fans
This Product is Discontinued
Fantech
Inline Duct Fan, Steel, 120V, 377W (Discontinued)
Mfr # FKD 12XL EC
Zoro # G7420589
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material Galvanized Steel
- Fits Duct Dia. 12 in
- Voltage 120
- Max. Amps 2.09 A
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # FKD 12XL EC
- Zoro # G7420589
- UPC # 650737449353
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 12 in |
Housing Dia. | 17 7/8 in |
Length | 18 7/8 in |
Inlet and Outlet Dia. | 12 in |
Height | 20 1/4 in |
Width | 20 1/4 in |
Overall Diameter | 17 7/8 in |
Overall Dimensions H x W | 18 7/8 in x 17 7/8 in |
Overall Width | 17 7/8 in |
Duct Diameter | 12 in |
Overall Height | 18 7/8 in |
Description
In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 1,936 cfm, Duct Diameter 12 in, Motor Output Power 366 W, Motor IP Rating IP54, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 17 7/8 in, Overall Height 18 7/8 in, Overall Width 17 7/8 in, Application General Purpose, High-Efficiency Motor Yes, Housing Material Galvanized Steel, Motor Speed 1,698 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.