Shop All Inline Duct Fans
Fantech
Inline Centrifugal Duct Fan, 20 In. Dia.
Mfr # FKD 20
Zoro # G5885135
Free Shipping & Returns
$2,922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Fits Duct Dia. 20 in
- Voltage 230/460V
- Hz 60
- Max. Amps 3.75 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fantech
- MFR # FKD 20
- Zoro # G5885135
- UPC # 650737092009
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 20 in |
Housing Dia. | 22 1/4 in |
Length | 27 3/4 in |
Flange Width | 1 3/4 in |
Inlet and Outlet Dia. | 20 in |
Duct Diameter | 20 in |
Overall Height | 27 1/4 in |
Overall Diameter | 26 in |
Overall Width | 26 in |
Overall Dimensions H x W | 27 1/4 in x 26 in |
Description
In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 6,291 cfm, Duct Diameter 20 in, Motor Output Power 2,443 W, Motor IP Rating IP54, Nameplate Voltage 230/460V AC, Phase 3, Number of Speeds 1, Overall Diameter 26 in, Overall Height 27 1/4 in, Overall Width 26 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 1,750 RPM, Includes Mounting Brackets, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included No
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON Gas Burner Ignitor, Single Pole (2260-TP)
- DAYTON Plastic Sidewall Fan Grease Kit (56JN67)
- SIEMENS Relay (3TX7114-5LC13)
- AMERI-VENT Cap Vent Round 6In 3-Wall (6HS-RCS)
- FANTECH Inline Centrifugal Duct Fan, 14 In. Dia. (FKD 14)
- FANTECH Inline Fan, 4 In. Dia. (FR110)
- FANTECH Exhaust Fan Kit, 6 In. Dia. (PB370-2)
- FANTECH Exhaust Fan Kit, 4 In. Dia. (PB110)
- FANTECH Inline Fan, 10 In. Dia. (FG 10)
- FANTECH Inline Centrifugal Duct Fan, 8 In. Dia. (FKD 8XL)
- MVP MASTER RAM SERIES 6" Prime Mixed Flow Inline 120V (6" PRIME)
- Fantech Inline Duct Fans