Shop All Inline Duct Fans
Fantech
Inline Centrifugal Duct Fan, 16 In. Dia.
Mfr # FKD 16XL
Zoro # G4723257
product price: $1,930.99
/ea
Free Shipping & Returns
$1,930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Material Galvanized Steel
- Fits Duct Dia. 16 in
- Voltage 120v
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # FKD 16XL
- Zoro # G4723257
- UPC # 650737091651
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 16 in |
Housing Dia. | 22 1/8 in |
Length | 23 1/4 in |
Inlet and Outlet Dia. | 16 in |
Flange Width | 1 5/8 in |
Overall Height | 23 3/4 in |
Duct Diameter | 16 in |
Overall Dimensions H x W | 23 3/4 in x 22 1/8 in |
Overall Diameter | 22 1/8 in |
Overall Width | 22 1/8 in |
Description
In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 4,274 cfm, Duct Diameter 16 in, Motor Output Power 1,357 W, Motor IP Rating IP54, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 22 1/8 in, Overall Height 23 3/4 in, Overall Width 22 1/8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 1,600 RPM, Includes Mounting Brackets, Maximum Inlet Air Temperature 140 Degrees F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 36 in Backdraft Damper / Intake Shutter, 37 in x 37 in (4YN18)
- YELLOW JACKET Charging/Vacuum Hose, Low Loss, 9 In, Yel (25002)
- CRAFTMADE Wall Control for DC Motor Only (DC-WALL)
- AMERICAN METAL FILTER 18 X 18 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101818)
- FANTECH Inline Fan, 8 In. Dia. (FG 8)
- FANTECH Centrifugal Inline Duct Fan, 10 In. Dia. (FG 10 EC)
- FANTECH Inline Centrifugal Duct Fan, 8 In. Dia. (FKD 8XL)
- FANTECH Inline Fan, 6 In. Dia. (FG 6XL)
- FANTECH Inline Duct Fan, Steel, 460V, 1965W (FKD 16XL EC)
- FANTECH Inline Centrifugal Duct Fan, 14 In. Dia. (FKD 14)
- FANTECH Inline Bathroom Fan, Steel, 120V, 70W (PB 270L10-2)
- Fantech Inline Duct Fans