Shop All Inline Duct Fans
Fantech
Inline Centrifugal Duct Fan, 14 In. Dia.
Mfr # FKD 14
Zoro # G3073813
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Fits Duct Dia. 14 in
- Voltage 120v
- Hz 60
- Max. Amps 4.76 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # FKD 14
- Zoro # G3073813
- UPC # 650737091408
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 14 in |
Housing Dia. | 17 7/8 in |
Length | 17 1/4 in |
Inlet and Outlet Dia. | 14 in |
Flange Width | 1 5/8 in |
Duct Diameter | 14 in |
Overall Width | 17 7/8 in |
Overall Dimensions H x W | 17 1/4 in x 17 7/8 in |
Overall Height | 17 1/4 in |
Overall Diameter | 17 7/8 in |
Description
In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 2,156 cfm, Duct Diameter 14 in, Motor Output Power 444 W, Motor IP Rating IP54, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 17 7/8 in, Overall Height 17 1/4 in, Overall Width 17 7/8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 1,700 RPM, Includes Mounting Brackets, Maximum Inlet Air Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAFLEX 25ft. Chimney Liner Kit, 6" Dia. (9516)
- ALL-FILTERS 20X20X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (20204.13 3PK)
- REVCOR Propeller, 22 In Dia, 29 Deg Pitch (T2204-29 R)
- CARRIER Capac 3 Mfd 250V Rectangle (HC91PD001)
- FANTECH Inline Fan, 6 In. Dia. (RN3)
- FANTECH Centrifugal Inline Duct Fan, 8 In. Dia. (FG 8 EC)
- FANTECH Mixed Flow Duct Fan, Plastic, 120V, 93W (prioAir 8)
- FANTECH Inline Centrifugal Duct Fan, 18In Dia, Stl (FKD 18XL)
- FANTECH Inline Centrifugal Duct Fan, 14 In. Dia. (FKD 14XL)
- FANTECH Inline Fan, 6 In. Dia. (FR160)
- SOLER & PALAU Mixed Flow Duct Fan, 12 In. Dia. (TD-315)
- Fantech Inline Duct Fans