Shop All Fan Speed Control
Fantech
Inline Centrifugal Duct Fan, 12 In. Dia.
Mfr # FG12XL
Zoro # G2578003
original price:
$495.95
9% off
new price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 3 A
- Voltage 120v
- Max. Wattage 65/54
- Green Certification or Other Recognition ENERGY STAR
- CFM @ 0.500-In. SP 783 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # FG12XL
- Zoro # G2578003
- UPC # 650737481254
- Country of Origin Germany
- Category Fan Speed Control
Dimensions
Inlet and Outlet Dia. | 11 7/8 in |
Housing Dia. | 16 in |
Length | 8 15/16 in |
Fits Duct Dia. | 12 in |
Duct Diameter | 12 in |
Overall Dimensions H x W | 18 in x 8 1/8 in |
Overall Width | 8 1/8 in |
Overall Height | 18 in |
Overall Diameter | 16 in |
Description
In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 940 cfm, Duct Diameter 12 in, Motor Output Power 300 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 16 in, Overall Height 18 in, Overall Width 8 1/8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 3,250 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 7 (5M327)
- ERIE Valve 3 Way, 120V, 1/2in Sweat (VT3213G13B020)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x25" (6B798)
- DURAFLOW FILTRATION Filters for Dacor 82026, G-8112, RHF0408 -4-7/8 x 9-1/4 x 3/8 (2-Pack) (A60038- 2 Pack)
- FANTECH Speed Control, 115V, 5 Amp, Plate Color Brushed Aluminum (WC 15)
- FANTECH Inline Centrifugal Duct Fan, 4 In. Dia. (FG4)
- FANTECH Inline Centrifugal Duct Fan, 12 In. Dia. (FKD 12XL)
- FANTECH Speed Control, 115V, 10 Amp (RPE 10)
- FANTECH Inline Centrifugal Duct Fan, 8 In. Dia. (FG8XL)
- FANTECH Inline Centrifugal Duct Fan, 16 In. Dia. (FKD16)
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, Ivory (CTFSQ-F-IV)
- Fantech Fan Speed Control