Shop All Inline Duct Fans
This Product is Discontinued
Fantech
Inline Bathroom Fan, Steel (Discontinued)
Mfr # PB 110L7
Zoro # G7388328
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material Steel
- Fits Duct Dia. 4 in
- Voltage 120
- Hz 60
- Max. Amps 0.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # PB 110L7
- Zoro # G7388328
- UPC # 650737449421
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 4 in |
Housing Dia. | 8 1/2 in |
Length | 11 3/8 in |
Width | 7 3/16 in |
Height | 6 1/2 in |
Inlet and Outlet Dia. | 4 in |
Description
Inline Bathroom Fan, Phase 1, Number of Speeds 1, Housing Material Steel, Includes Lighted Grille Can, Mounting Hardware, Grille Trim, 7W LED, Bearing Type Sealed Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.