Shop All Inline Duct Fans
Fantech
Inline Bathroom Fan, 70W
Mfr # PB 270L10V-2
Zoro # G7420430
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Fits Duct Dia. 4 in, 6 in
- Voltage 120
- Max. Amps 0.56 A
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # PB 270L10V-2
- Zoro # G7420430
- UPC # 650737449476
- Country of Origin Multiple
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 4 in, 6 in |
Housing Dia. | 11 3/8 in |
Length | 11 3/8 in |
Height | 6 1/4 in |
Width | 7 3/16 in |
Inlet and Outlet Dia. | 4 in, 6 in |
Duct Diameter | 6 in |
Overall Width | 7 1/4 in |
Overall Height | 13 7/8 in |
Overall Diameter | 11 3/8 in |
Overall Dimensions H x W | 13 7/8 in x 7 1/4 in |
Description
In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 300 cfm, Duct Diameter 6 in, Motor Output Power 70 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 11 3/8 in, Overall Height 13 7/8 in, Overall Width 7 1/4 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 2,680 RPM, Includes 10W LED, Grille Trim, Lighted Grille Can, Mounting Hardware, Unlit Grille Can, Wye Branch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Surface Restore, 12 oz. (61118)
- JB INDUSTRIES Valve Core Removal Tool (A32525N)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx5/16 In F, 90 Deg (33116N)
- JOHNSON CONTROLS Spring Kit (V-4332-6001)
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. (FKD 10)
- FANTECH Inline Centrifugal Duct Fan, 8 In. Dia. (FKD 8XL)
- FANTECH Inline Centrifugal Duct Fan, 14 In. Dia. (FKD 14)
- FANTECH Inline Centrifugal Duct Fan, 20 In. Dia. (FKD 20)
- FANTECH Mixed Flow Duct Fan, Plastic, 120V, 93W (prioAir 8)
- FANTECH Exhaust Fan Kit, 4 and 6 In. Dia. (PB270-2)
- DAYTON Inline Centrifugal Duct Fan, 9" L, 8" W (23220)
- Fantech Inline Duct Fans