Shop All Exterior Mount Exhaust Fans
Fantech
Fan, Wall, 4 In, 1/20 HP
Mfr # RVF4XL
Zoro # G3265184
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Exterior Mount
- Fits Duct Dia. (In.) 4 in
- CFM @ 0.100-In. SP 180
- Fan Voltage 120V AC
- Drive Package With Motor Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fantech
- MFR # RVF4XL
- Zoro # G3265184
- UPC # 650737230456
- Country of Origin Germany
- Category Exterior Mount Exhaust Fans
Dimensions
Fits Duct Dia. (In.) | 4 in |
Housing Height (In.) | 13 in |
Housing Width (In.) | 10 1/4 in |
Housing Depth (In.) | 6 in |
Overall Height | 13 in |
Duct Diameter | 4 in |
Profile Height Family | High |
Overall Depth | 6 in |
Overall Width | 10 1/4 in |
Profile Width Family | Single-Wide |
Description
Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Finish Powder-Coated, Housing Material Steel, Heater Without Heater, Includes Impeller, Mounting Location Exterior Sidewall, Maximum Airflow 193 cfm, Exhaust Airflow @ 0.100 in SP 180 cfm, Exhaust Airflow @ 0.000 in SP 193 cfm, Number of Speeds Variable, Overall Depth 6 in, Overall Height 13 in, Overall Width 10 1/4 in, Lighted Without Light, Phase 1
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 12 In. L (SHS80324)
- DAYTON Housing (201-09-4013-5)
- ANTUNES Rhgp-H 6-15 Gas Pres Switch (803113402)
- BRADFORD WHITE 233-46501-15 Thermocouple-15" (233-46501-)
- FANTECH Exhaust Fan, 879 cfm, 120V, 60 Hz (RVF 10 EC)
- FANTECH Wall Mount Exhaust Fan, 6 In Duct, 220 CFM (RVF 6)
- FANTECH Fan, Wall, 6 In, 1/15 HP (RVF6XL)
- FANTECH Wall Mount Exhaust Fan, 8 In Duct, 410 CFM (RVF 8XL)
- FANTECH Exhaust Fan, 390 cfm, 120V, 60 Hz (RVF 6XL EC)
- SOLER & PALAU Exhaust Fan, Sidewall, 6 In, 224 CFM (SWF-150)
- SOLER & PALAU Exhaust Fan, Sidewall, 6 In, 340 CFM (SWF-150X)
- Fantech Exterior Mount Exhaust Fans