Shop All Fan Speed Control
This Product is Discontinued
Fantech
Fan Speed Control, With Timer, 120 Volt (Discontinued)
Mfr # VT 20M
Zoro # G3232406
This Product is Discontinued
Key Features
- Max. Amps 2.5 A
- Voltage 120V
- Switch Color White
- Max. Wattage 300
- Fits Standard Single Gang Electrical Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # VT 20M
- Zoro # G3232406
- UPC # 650737538613
- Country of Origin China
- Category Fan Speed Control
Dimensions
Height (In.) | 2 1/2 in |
Width (In.) | 1 3/4 in |
Depth (In.) | 1 in |
Overall Depth | 1 in |
Overall Width | 1 3/4 in |
Overall Height | 2 1/2 in |
Description
Speed Control, Switch Type Toggle, Input Voltage 115V AC, Maximum Input Current 15 A, Plate Color -, Switch Color White, Overall Height 2 1/2 in, Overall Width 1 3/4 in, Overall Depth 1 in, Includes Selectable Minutes Per Houron Time and Slide Speed Control Adjustment with 20 Minute Overide, Items Controlled Fans, Application Bathrooms, Standards ASHRAE 62.2, Maximum Input Wattage 300 W, Maximum Time Setting 20 min, Product Type Speed Control, Weight 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.