Shop All Inline Duct Fans
Fantech
Exhaust Fan Kit, 6 In. Dia.
Mfr # PB190
Zoro # G1911786
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Fits Duct Dia. 6 in
- Voltage 120v
- Max. Amps 0.6 A
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # PB190
- Zoro # G1911786
- UPC # 650737405717
- Country of Origin Multiple
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 6 in |
Housing Dia. | 11 3/8 in |
Length | 8 in |
Flange Width | 1 in |
Inlet and Outlet Dia. | 5 7/8 in |
Duct Diameter | 6 in |
Overall Diameter | 11 3/8 in |
Overall Width | 7 1/4 in |
Overall Height | 13 7/8 in |
Overall Dimensions H x W | 13 7/8 in x 7 1/4 in |
Description
In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 232 cfm, Duct Diameter 6 in, Motor Output Power 70 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 11 3/8 in, Overall Height 13 7/8 in, Overall Width 7 1/4 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 2,450 RPM, Includes Ceiling Grilles, Mounting Bracket, Grille Housings with Damper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-28C)
- DANFOSS Filter Drier Hfc Refrigerants (023Z5042)
- THERNLUND Pai-7 Commercial Combustion Air (PAI-7)
- JOHNSON CONTROLS Well Temp Sen, 1K pt. ohm, 6" Probe (TE-635AM-1)
- FANTECH Centrifugal Inline Duct Fan, 8 In. Dia. (FG 8 EC)
- FANTECH Inline Fan, 4 In. Dia. (FR110)
- FANTECH Inline Centrifugal Duct Fan, 20 In. Dia. (FKD 20)
- FANTECH Inline Centrifugal Duct Fan, 18In Dia, Stl (FKD 18XL)
- FANTECH Inline Centrifugal Duct Fan, 8 In. Dia. (FKD 8XL)
- FANTECH Centrifugal Inline Duct Fan, 6 In. Dia. (FG 6M EC)
- ATMOSPHERE KB Electronics Vari-Speed AC Motor Speed Control - Solid State (AVS-5)
- Fantech Inline Duct Fans