Shop All Exterior Mount Exhaust Fans
Fantech
Exhaust Fan, 879 cfm, 120V, 60 Hz
Mfr # RVF 10 EC
Zoro # G7420406
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Exterior Mount
- Fits Duct Dia. (In.) 10 in
- CFM @ 0.100-In. SP 879
- Fan Voltage 120V AC
- Housing Height (In.) 21 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fantech
- MFR # RVF 10 EC
- Zoro # G7420406
- UPC # 650737448639
- Country of Origin Germany
- Category Exterior Mount Exhaust Fans
Dimensions
Fits Duct Dia. (In.) | 10 in |
Housing Height (In.) | 21 1/4 in |
Housing Width (In.) | 17 7/8 in |
Housing Depth (In.) | 10 in |
Duct Diameter | 10 in |
Profile Width Family | Single-Wide |
Overall Depth | 10 in |
Overall Width | 17 7/8 in |
Overall Height | 21 1/4 in |
Profile Height Family | High |
Description
Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 10 in, Duct Shape Round, Housing Finish Powder-Coated, Housing Material Steel, Heater Without Heater, Includes Speed Control Potentiometer, Mounting Location Exterior Sidewall, Maximum Airflow 972 cfm, Exhaust Airflow @ 0.100 in SP 925 cfm, Exhaust Airflow @ 0.000 in SP 972 cfm, Number of Speeds Variable, Overall Depth 10 in, Overall Height 21 1/4 in, Overall Width 17 7/8 in, Lighted Without Light, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHLAND MOTOR TECHNOLOGIES Blower, Tangential, 5.7 In, 86.5 CFM, 120V (BBA14-112HMB-00)
- DAYTON Door Louver, 18-1/4 H, 18-1/8 W, Aluminum (5NKL3)
- AIR HANDLER Fan Shroud Filter, For 18" Air Circulator (36WX63)
- HONEYWELL T6054A1005 Spdt Line Volt Spdt (T6054A1005)
- FANTECH Exhaust Fan, 390 cfm, 120V, 60 Hz (RVF 6XL EC)
- FANTECH Wall Mount Exhaust Fan, 8 In Duct, 410 CFM (RVF 8XL)
- FANTECH Fan, Wall, 6 In, 1/15 HP (RVF6XL)
- FANTECH Wall Mount Exhaust Fan, 6 In Duct, 220 CFM (RVF 6)
- FANTECH Fan, Wall, 4 In, 1/20 HP (RVF4XL)
- NAUTILUS FAN WALL UTILITY 180CFM (509S)
- GLOBAL INDUSTRIAL 30in Deluxe Oscillating Fan, Pole or Column Mount, 10,000 CFM, 1/2 HP (293158)
- Fantech Exterior Mount Exhaust Fans