Shop All Exterior Mount Exhaust Fans
This Product is Discontinued
Fantech
Exhaust Fan, 553 cfm, 120V, 60 Hz (Discontinued)
Mfr # RVF 8XL EC
Zoro # G7420415
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Exterior Mount
- Fits Duct Dia. (In.) 8 in
- CFM @ 0.100-In. SP 553
- Fan Voltage 120V AC
- Housing Height (In.) 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # RVF 8XL EC
- Zoro # G7420415
- UPC # 650737448622
- Country of Origin Germany
- Category Exterior Mount Exhaust Fans
Dimensions
Fits Duct Dia. (In.) | 8 in |
Housing Height (In.) | 17 in |
Housing Width (In.) | 14 1/4 in |
Housing Depth (In.) | 8 in |
Overall Height | 17 in |
Profile Height Family | High |
Overall Depth | 8 in |
Profile Width Family | Single-Wide |
Overall Width | 14 1/4 in |
Duct Diameter | 8 in |
Description
Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 8 in, Duct Shape Round, Housing Finish Powder-Coated, Housing Material Steel, Heater Without Heater, Includes Speed Control Potentiometer, Mounting Location Exterior Sidewall, Maximum Airflow 574 cfm, Exhaust Airflow @ 0.100 in SP 572 cfm, Exhaust Airflow @ 0.000 in SP 574 cfm, Number of Speeds Variable, Overall Depth 8 in, Overall Height 17 in, Overall Width 14 1/4 in, Lighted Without Light, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.