Shop All Duct Fan Accessories
This Product is Discontinued
Fantech
Exhaust Designer Grille, 6 In. Dia. (Discontinued)
Mfr # DG6
Zoro # G3509021
This Product is Discontinued
Key Features
- Fits Duct Dia. 6 in
- Grille Dia. 7 in
- Material polypropylene
- Color White
- Includes Galvanized Mounting Collar, Nailing Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # DG6
- Zoro # G3509021
- UPC # 650737452315
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Fits Duct Dia. | 6 in |
Grille Dia. | 7 in |
Details
Item | Exhaust Designer Grille |
Material | polypropylene |
Color | White |
Includes | Galvanized Mounting Collar, Nailing Strip |
Description
Exhaust Designer Grille, Color White, Material Polypropylene, Includes Galvanized Mounting Collar, Nailing Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.