Shop All Vent Adapters
This Product is Discontinued
Fantech
Duct Elbow, Plastic, 4 In (Discontinued)
Mfr # FEL 4
Zoro # G4967557
This Product is Discontinued
Key Features
- Construction Material Plastic
- For Use With 4 in Duct
- Duct Size (In.) 4
- Width (In.) 3 in
- Height (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # FEL 4
- Zoro # G4967557
- UPC # 650737563837
- Country of Origin United States
- Category Vent Adapters
Dimensions
Duct Size (In.) | 4 |
Width (In.) | 3 in |
Height (In.) | 4 in |
Overall Height | 4 in |
Overall Width | 3 in |
Details
Item | Duct Elbow |
Construction Material | Plastic |
For Use With | 4 in Duct |
Material | Plastic |
Description
Duct Elbow, Overall Width 3 in, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.