Shop All Dryer Booster Fan
This Product is Discontinued
Fantech
Dryer Booster Duct Fan, 115V (Discontinued)
Mfr # DEDPV-705
Zoro # G7478545
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V AC
- Housing Dia. 9 3/4 in
- Housing Height 8 15/16 in
- Duct Dia. 4 in
- Max. Amps 0.75 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # DEDPV-705
- Zoro # G7478545
- UPC # 650737460051
- Country of Origin United States
- Category Dryer Booster Fan
Dimensions
Housing Dia. | 9 3/4 in |
Housing Height | 8 15/16 in |
Duct Dia. | 4 in |
Inlet Dia. | 4 in |
Details
Item | Dryer Booster Duct Fan |
Voltage | 115V AC |
Max. Amps | 0.75 A |
CFM @ 0.200-In. SP | 150 |
Watts | 72 W |
Includes | Integrated Pressure Switch, LED Indicator Panel, (2) Duct Connections, (4) Fast Clamps, Mounting Bracket |
CFM @ 0.800-In. SP | 103 |
CFM @ 1.000-In. SP | 86 |
Wheel Type | Backward Inclined |
CFM @ 1.500-In. SP | 55 |
CFM @ 0.600-In. SP | 119 |
CFM @ 0.400-In. SP | 134 |
CFM @ 0.000-In. SP | 170 cfm |
Motor RPM | 2,800 RPM |
Hz | 60 |
Standards | Complies with 705 DEDPV addendum |
Description
Dryer Booster Duct Fan, Standards Complies with 705 DEDPV addendum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.