Shop All Dryer Booster Fan
Fantech
Dryer Booster Duct Fan, 115V, 9-3/4 Dia.
Mfr # DBF 4XL
Zoro # G4967322
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Housing Dia. 9 3/4 in
- Housing Height 9 in
- Duct Dia. 4 in
- Max. Amps 0.73 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # DBF 4XL
- Zoro # G4967322
- UPC # 650737120405
- Country of Origin Germany
- Category Dryer Booster Fan
Dimensions
Housing Dia. | 9 3/4 in |
Housing Height | 9 in |
Duct Dia. | 4 in |
Inlet Dia. | 3 7/8 in |
Duct Diameter | 4 in |
Overall Dimensions H x W | 11 3/4 in x 8 in |
Overall Diameter | 9 3/4 in |
Overall Height | 11 3/4 in |
Overall Width | 8 in |
Description
In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 170 cfm, Duct Diameter 4 in, Motor Output Power 65 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 9 3/4 in, Overall Height 11 3/4 in, Overall Width 8 in, Application Dryer, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 2,800 RPM, Includes 5 1/2 ft Power Cord With Plug, Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F
Restrictions
- This item has been restricted from sale in the following states: CA, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101224)
- HOSHIZAKI Baffle (104391-01)
- ACCUMULAIR Pleated Air Filter, 17" x 22" x 1", 4 Pack (FA17X22_4)
- DELAVAN Nozzle, Solid, GPH .75X, Spray Angle 80B (2498GU)
- FANTECH Dryer Exhaust Duct, 120V, 60 Hz (DEDPV-705)
- TJERNLUND PRODUCTS Main Circuit Board, for LB2 Dryer Booster (950-9134)
- TJERNLUND PRODUCTS PVC Radon Booster Fan, 16W, 4" (PVC4)
- TJERNLUND PRODUCTS Radon Fan Failure Alarm (RA1)
- SUNCOURT Centrasense DEDPV Clothes Dryer Booster Fan (DRM04)
- TJERNLUND PRODUCTS Register Booster Fan, White, 10" Boot (RB10W)
- TJERNLUND PRODUCTS Dryer Booster Duct Fan, 60Hz, 120VAC, 50W (LB2)
- Fantech Dryer Booster Fan