Shop All Belt Drive Centrifugal Exhaust Vents
Fantech
Downblast Vent, Direct Drive, 7-1/2 In
Mfr # REC 6
Zoro # G7497341
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fantech
- MFR # REC 6
- Zoro # G7497341
- UPC # 650737420659
- Country of Origin Germany
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 15-1/2 in x 15-1/2 in |
Wheel Dia. | 7 1/2 in |
Base Width | 15 1/2 in |
Dimension D | 15 1/2 in |
Base Height | 1 1/2 in |
Dimension B | 6 1/4 in |
Base Length | 15 1/2 in |
Dimension A | 13 15/16 in |
Base Square Size - Roof Ventilators | 15-1/2" x 15-1/2" |
Dimension E | 1 1/2 in |
Dimension C | 6 in |
Overall Height | 7 3/4 in |
Damper Size | 3 1/8 x 6 in |
Overall Diameter | 15 1/2 in |
Hood Width | 13.9 in |
Base Dimension | 15 1/2 in Square |
Cutout Length | 15.5 in |
Housing Length | 13.9 in |
Cutout Size | 15.5 in L x 15.5 in W |
Overall Length | 15 1/2 in |
Overall Width | 15 1/2 in |
Wheel Diameter | 7 1/2 in |
Housing Width | 13.9 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 7 1/2 in, Base Diameter Not Applicable, Base Length 15 1/2 in, Base Width 15 1/2 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 3/25 hp, Exhaust Airflow @ 0.000 in SP 227 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY TECHNOLOGIES Flexible shaft 25' for 1/4"-3/8" ID Tubes (GTC-701-25)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x18", MERV 14 (3XJ79)
- ATLANTIC BLOWERS Centrifugal Blower, 10 HP, 2648 cfm (ABT-600)
- NORITZ Bird Screen For 2" Pvc Pipe Termination (VT2-PVCS)
- FANTECH Downblast Vent, Direct Drive, 7-1/2 In (RE 6)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A716)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7A677)
- DAYTON Upblast Less Drive Package, 12-1/2 In (5DVL4)
- DAYTON Severe Duty Vent, 21-1/4 In, 115/230V (7YR58)
- DAYTON Downblast Less Drive Package, 13-1/4In (4YU94)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A570)
- Fantech Belt Drive Centrifugal Exhaust Vents