Shop All Inline Duct Fans
This Product is Discontinued
Fantech
Centrifugal Inline Duct Fan, 12 In. Dia. (Discontinued)
Mfr # FG 12 EC
Zoro # G7514245
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material Galvanized Steel
- Fits Duct Dia. 12 in
- Voltage 120v
- Hz 60
- Max. Amps 0.95 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # FG 12 EC
- Zoro # G7514245
- UPC # 650737499037
- Country of Origin Germany
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 12 in |
Housing Dia. | 16 in |
Length | 8 15/16 in |
Inlet and Outlet Dia. | 12 in |
Flange Width | 1 7/8 in |
Overall Diameter | 16 in |
Overall Width | 8 in |
Duct Diameter | 12 in |
Overall Dimensions H x W | 18 in x 8 in |
Overall Height | 18 in |
Description
In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 633 cfm, Duct Diameter 12 in, Motor Output Power 136 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 16 in, Overall Height 18 in, Overall Width 8 in, Application General Purpose, High-Efficiency Motor Yes, Housing Material Galvanized Steel, Motor Speed 2,665 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.