Shop All Duct Fan Accessories
Fantech
Ceiling Grille, 4 In. Dia., White
Mfr # PBV4
Zoro # G7470906
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 4 in
- Grille Dia. 7 in
- Material Galvanized Steel/Plastic
- Color White
- Includes Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fantech
- MFR # PBV4
- Zoro # G7470906
- UPC # 650737467401
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Fits Duct Dia. | 4 in |
Grille Dia. | 7 in |
Grille Diameter | 7 in |
Duct Diameter | 4 in |
Details
Item | In-Line Duct Fan Grille |
Material | Galvanized Steel/Plastic |
Color | White |
Includes | Housing |
Accessory Type | Ceiling Grille |
For Fan Type | Inline Duct Fans |
Description
In-Line Duct Fan Grille, Color White, For Fan Type Inline Duct Fans, Material Galvanized Steel/Plastic, Mounting Type Adjustable Brackets, Nameplate Voltage Not Applicable, Duct Diameter 4 in, Lighting Technology Not Applicable, Grille Diameter 7 in, Includes Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (48C189)
- ALL-FILTERS 14X25X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (14251.C 6PK)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5010C)
- DAYTON Element, 3650W, 480v (HV18022114023G)
- FANTECH Exhaust Grille, Metal, White, 4 In. Dia. (MGE 4)
- NORDFAB Clamp, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W x 14-1/2" L x (8010005527)
- SOLER & PALAU Steel Backdraft Damper, 14" (CAR355)
- SOLER & PALAU Steel Backdraft Damper, 6" (CAR150)
- SOLER & PALAU Plastic Mesh Grill, 5" (MRJ125)
- SOLER & PALAU Inline Backdraft Damper, 10" (MCA-250)
- GREENSEAM Duct Collar w/Damper, 14 in 6 in H (GR6POCR12GA24D)
- Fantech Duct Fan Accessories